Motion
253 KD 1 SS FB

KOP-FLEX
253 KD 1 SS FB

2286805 Complete Disc Coupling - Series KD1, Disc, Finished Bore, 7.7500 in OD, 8.3800 in OAL, Steel Hub Material
MI ITEM #04679896
MFR #253 KD 1 SS FB
Price$8,152.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
253 KD 1 SS FB

2286805 Complete Disc Coupling - Series KD1, Disc, Finished Bore, 7.7500 in OD, 8.3800 in OAL, Steel Hub Material
MI ITEM #04679896
MFR #253 KD 1 SS FB

Mfr description
253 KD 1 SS FB
  • Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations. Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. MT (Medium Torque) disc packs for medium duty applications. Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,152.30/each

Specifications

Dimensions

  • Coupling Size Code
    253
  • Distance Between Shafts
    1.500 in
  • Hub Diameter
    4.5000 in
  • Length Through Bore
    3.44 in
  • Max Axial Misalignment
    0.1050 in
  • Maximum Bore Diameter
    3.25 in
  • Min Bore Diameter
    1 in
  • Outside Diameter
    7.7500 in
  • Overall Length
    8.3800 in
  • Weight
    36.40 lbs

Details

  • Bore Range
    1 to 3.25 in
  • Bore Type
    Finished
  • CAD Drawing
  • Configuration
    2 standard hubs
  • Disc Coupling Type
    Close Coupled
  • Disc Shape
    Scalloped
  • Horsepower @ 100 RPM
    37.5 hp
  • Hub Material
    Carbon Steel
  • Includes
    2 standard hubs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    253 KD 1 SS FB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384090093
  • Max Rpm
    3600 rpm
  • Number Of Discs
    2
  • Peak Torque
    3933 ft-lbs
  • Product Type
    Complete Disc Couplings
  • Series
    KD1
  • Torque Capacity
    23600 in
  • UPC_NO
    662384090093

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)