Motion
254 KD 11 SHUB FB

KOP-FLEX
254 KD 11 SHUB FB

Disc Coupling Hub - Cplg Size: 254, Finished, Carbon Steel Material
MI ITEM #04679898
MFR #254 KD 11 SHUB FB
List Price$2,156.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
254 KD 11 SHUB FB

Disc Coupling Hub - Cplg Size: 254, Finished, Carbon Steel Material
MI ITEM #04679898
MFR #254 KD 11 SHUB FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,156.48/each for your price

Overview

Mfr description
254 KD 11 SHUB FB
  • Reversible Standard hub to accommodate various shaft separations of a close coupled disc coupling
  • Meet AGMA Class 9 balance off the shelf, may be balanced to AGMA Class 10 or 11

Specifications

  • Coupling Size Code
    254
  • Bore Type
    Finished
  • Bore Range
    1.0000 to 3.2500 in
  • Length Through Bore
  • Hub Material
    Carbon Steel
  • Maximum Bore Diameter
    3.2500 in
  • Hub End Diameter
    4.56 in
  • Series
    KD11
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384860795
  • UPC_NO
    662384860795
  • Weight
    17.54
  • Component Type
    Standard Hub
  • Coupling Type
    Disc Coupling
  • Lube Style
    Non-Lubricated
  • Maximum Bore Size
    3.2500 in
  • Measurement System
    Imperial
  • Material
    Carbon Steel
  • Overall Length
    3.0000 in
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text