Motion
254 KD 11 SS FB

KOP-FLEX
254 KD 11 SS FB

2434314 Complete Disc Coupling - Series KD11, Close Coupled, Finished Bore, 6.1900 in OAL, Carbon Steel Hub Material
MI ITEM #04679899
MFR #254 KD 11 SS FB
Price$12,113.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
254 KD 11 SS FB

2434314 Complete Disc Coupling - Series KD11, Close Coupled, Finished Bore, 6.1900 in OAL, Carbon Steel Hub Material
MI ITEM #04679899
MFR #254 KD 11 SS FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,113.56/each

Specifications

Dimensions

  • Coupling Size Code
    254
  • Distance Between Shafts
    0.190 in
  • Hub Diameter
    4.5600 in
  • Length Through Bore
    3 in
  • Max Axial Misalignment
    0.1700 in
  • Maximum Bore Diameter
    3.25 in
  • Min Bore Diameter
    3.25 in
  • Outside Diameter
    9.3100 in
  • Overall Length
    6.1900 in
  • Weight
    58.73 lbs

Details

  • Bore Range
    3.25 to 3.25 in
  • Bore Type
    Finished
  • CAD Drawing
  • Configuration
    2 standard hubs
  • Disc Coupling Type
    Close Coupled
  • Disc Shape
    Scalloped
  • Horsepower @ 100 RPM
    82.5 hp
  • Hub Material
    Carbon Steel
  • Includes
    2 standard hubs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    254 KD 11 SS FB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384155389
  • Max Rpm
    9900 rpm
  • Number Of Discs
    2
  • Peak Torque
    8667 ft-lbs
  • Product Type
    Complete Disc Couplings
  • Series
    KD11
  • Torque Capacity
    52000 in
  • UPC_NO
    662384155389

Overview

Mfr description
254 KD 11 SS FB
  • Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations. Unitized Disc Packs for ease of maintenance. HT (High Torque) disc packs for medium duty applications. Meet AGMA Class 9 balance off the shelf, may be balanced to AGMA Class 10 or 11.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought