Motion
254 KD 21 SHUB FB

KOP-FLEX
254 KD 21 SHUB FB

Disc Coupling Hub - Cplg Size: 254, Finished, Carbon Steel Material
Mi Item #04679906
MFR #254 KD 21 SHUB FB
Price$1,688.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
254 KD 21 SHUB FB

Disc Coupling Hub - Cplg Size: 254, Finished, Carbon Steel Material
Mi Item #04679906
MFR #254 KD 21 SHUB FB

Mfr description
254 KD 21 SHUB FB
  • Standard Hub component of Spacer coupling with economical 3-component design
  • Meet AGMA Class 9 balance off the shelf
  • Balance to AGMA 10, or compliance with API610 are available options
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,688.47/each

Specifications

Dimensions

  • Coupling Size Code
    254
  • Hub End Diameter
    5.34 in
  • Length Through Bore  
    3.0000 in
  • Maximum Bore Diameter
    3.7500 in
  • Maximum Bore Size
    3.7500 in
  • Overall Length
    3.0000 in
  • Weight
    21.48

Details

  • Bore Range
    1.0000 to 3.7500 in
  • Bore Type
    Finished
  • Component Type
    Standard Hub
  • Coupling Type
    Disc Coupling
  • Hub Material
    Carbon Steel
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384013610
  • Material
    Carbon Steel
  • Measurement System
    Imperial
  • Product Type
    Disc Coupling Hubs
  • Series
    KD21
  • UPC_NO
    662384013610
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)