Motion
2F EB FF

KOP-FLEX
2F EB FF

2275626 Complete Gear Coupling - Cplg Size 2, Solid, Exposed Bolt, Full Flex
Mi Item #04679909
MFR #2F EB FF
Price$3,271.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2F EB FF

2275626 Complete Gear Coupling - Cplg Size 2, Solid, Exposed Bolt, Full Flex
Mi Item #04679909
MFR #2F EB FF

Mfr description
2F EB FF
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,271.67/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5.8750 in
  • Coupling Overall Length
    4.9375 in
  • Coupling Size Code
    2
  • Hub Diameter
    4.8120 in
  • Length Through Bore  
    2.4375 in
  • Max Angular Misalignment
    0.5 °
  • Maximum Bore Diameter  
    2.1250 in
  • Min Bore Diameter  
    0.0000 in
  • Outside Diameter
    7.0000 in
  • Overall Length
    4.9375 in
  • Sleeve Outside Diameter  
    7.0000 in
  • Weight
    29.38 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Rough Bore
  • CAD Drawing
  • Design Features
    Exposed Bolt / Full Flex Coupling
  • Flex Type
    Full Flex
  • Horsepower @ 100 RPM
    50 hp
  • Hub Material
    Medium Carbon Steel
  • Includes
    Hubs (2) Sleeves (2) Seals (2)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2F EB FF
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384010091
  • Max Rpm
    9300 rpm
  • Operating Temperature Range
    -40 to +190 °F
  • Peak Torque
    63000 in
  • Performance Features
    Lubrication Hole
  • Product Type
    Complete Gear Couplings
  • Series
    FAST'S
  • Sleeve Material
    Carbon Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Straight Faced Involute Hub Tooth
  • Torque Capacity
    31500 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)