Motion
2F SB FF FB

KOP-FLEX
2F SB FF FB

2275923 Complete Gear Coupling - Cplg Size 2, Finished w/ Keyway, Shrouded Bolt, Full Flex
Mi Item #04679911
MFR #2F SB FF FB
Price$4,827.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2F SB FF FB

2275923 Complete Gear Coupling - Cplg Size 2, Finished w/ Keyway, Shrouded Bolt, Full Flex
Mi Item #04679911
MFR #2F SB FF FB

Mfr description
2F SB FF FB
  • All-metal end ring seal design for maximum service life
  • The industry standard for over 75 years.Provides 300% greater lubricant capacity than o-ring style couplings.
  • Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,827.62/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5.8125 in
  • Coupling Size Code
    2
  • Length Through Bore  
    2.4375 in
  • Maximum Bore Diameter  
    2.1250 in
  • Outside Diameter
    7 in
  • Overall Length
    4.9375 in

Details

  • Bolt Type
    Shrouded
  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Horsepower @ 100 RPM
    50 hp
  • Hub Material
    Steel
  • Manufacturer Upc Number
    662384011210
  • Max Rpm
    9300 rpm
  • Product Type
    Complete Gear Couplings
  • Series
    FAST'S
  • Tooth Profile
    Straight
  • Torque Capacity
    31500 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)