Motion
3 1/2F EB FF FB

KOP-FLEX
3 1/2F EB FF FB

2275766 Complete Gear Coupling - Cplg Size 3-1/2, Finished w/ Keyway, Exposed Bolt, Full Flex, 11.0000 in OD, 8.6260 in Length
MI ITEM #04679915
MFR #3 1/2F EB FF FB
Your Price$9,100.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3 1/2F EB FF FB

2275766 Complete Gear Coupling - Cplg Size 3-1/2, Finished w/ Keyway, Exposed Bolt, Full Flex, 11.0000 in OD, 8.6260 in Length
MI ITEM #04679915
MFR #3 1/2F EB FF FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,100.71/each(List $11,375.88)

Overview

Mfr description
3 1/2F EB FF FB
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.

Specifications

  • Coupling Size Code
    3-1/2
  • Bore Type
    Finished
  • Min Bore Diameter
  • Maximum Bore Diameter
  • Bolt Type
    Exposed
  • Flex Type
    Full Flex
  • Hub Material
    Medium Carbon Steel
  • Sleeve Material
    Carbon Steel
  • Series
    FAST'S
  • Peak Torque
    296000 in
  • Torque Capacity
    148000 in
  • Max Rpm
    6000 rpm
  • Length Through Bore
  • Coupling Overall Length
    8.5000 in
  • Sleeve Outside Diameter
  • Sleeve Type
    Flanged
  • Hub Diameter
    5.0000 in
  • Horsepower @ 100 RPM
    235 hp
  • Tooth Profile
    Straight Faced Involute Hub Tooth
  • Bolt Circle Diameter
    9.5000 in
  • Manufacturer Upc Number
    662384011326
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    125.00 lbs
  • Outside Diameter
    11.0000 in
  • Overall Length
    8.5000 in
  • Manufacturer Catalog Number
    3 1/2F EB FF FB
  • Product Type
    Complete Gear Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text