Specifications
Dimensions
- Bore Diameter1-1/2 in
- Coupling Size Code303
Details
- Bore TypeRough Stock
- Manufacturer Upc Number662384686548
- Product TypeDisc Coupling Hubs
- SeriesKD2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)