Motion
304 KD 4 LL FB

KOP-FLEX
304 KD 4 LL FB

2435121 Complete Disc Coupling - Series KD4, Single Flex, Finished Bore, 9.0300 in OAL, Carbon Steel Hub Material
MI ITEM #04679926
MFR #304 KD 4 LL FB
Price$26,377.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
304 KD 4 LL FB

2435121 Complete Disc Coupling - Series KD4, Single Flex, Finished Bore, 9.0300 in OAL, Carbon Steel Hub Material
MI ITEM #04679926
MFR #304 KD 4 LL FB

Mfr description
304 KD 4 LL FB
  • Single Flex disc couplings for angular misalignment applications only. Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. HT (High Torque) disc packs for medium and heavy duty applications. Typically used at each end of a floating shaft.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,377.92/each

Specifications

Dimensions

  • Coupling Size Code
    304
  • Distance Between Shafts
    0.650 in
  • Hub Diameter
    6.1600 in
  • Length Through Bore
    4.19 in
  • Max Axial Misalignment
    0.0850 in
  • Maximum Bore Diameter
    4.5 in
  • Min Bore Diameter
    1.5 in
  • Outside Diameter
    9.0000 in
  • Overall Length
    9.0300 in
  • Weight
    68.00 lbs

Details

  • Bore Range
    1.5 to 4.5 in
  • Bore Type
    Finished
  • CAD Drawing
  • Configuration
    2 long hubs
  • Disc Coupling Type
    Single Flex
  • Disc Shape
    Scalloped
  • Horsepower @ 100 RPM
    141 hp
  • Hub Material
    Carbon Steel
  • Includes
    2 long hubs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    304 KD 4 LL FB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384013542
  • Max Rpm
    9900 rpm
  • Number Of Discs
    1
  • Peak Torque
    14833 ft-lbs
  • Product Type
    Complete Disc Couplings
  • Series
    KD4
  • Torque Capacity
    89000 in
  • UPC_NO
    662384013542

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)