Motion
3F SB FR FB

KOP-FLEX
3F SB FR FB

2280824 Complete Gear Coupling - Cplg Size 3, Finished w/ Keyway, Shrouded Bolt, Flex-Rigid, 9.4375 in OD, 7.3760 in Length
Mi Item #04679933
MFR #3F SB FR FB
Price$7,694.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3F SB FR FB

2280824 Complete Gear Coupling - Cplg Size 3, Finished w/ Keyway, Shrouded Bolt, Flex-Rigid, 9.4375 in OD, 7.3760 in Length
Mi Item #04679933
MFR #3F SB FR FB

Mfr description
3F SB FR FB
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,694.13/each

Specifications

Dimensions

  • Coupling Overall Length
    7.3760 in
  • Coupling Size Code
    3
  • Hub Diameter
    6.7500 in
  • Length Through Bore  
    3.4688 in
  • Maximum Bore Diameter  
    3.1250 in
  • Min Bore Diameter  
    0.0000 in
  • Outside Diameter
    9.4375 in
  • Overall Length
    7.3760 in
  • Sleeve Outside Diameter  
    9.4375 in
  • Weight
    76.52 lbs

Details

  • Bolt Type
    Shrouded
  • Bore Type
    Finished
  • Flex Type
    Flex-Rigid
  • Horsepower @ 100 RPM
    160 hp
  • Hub Material
    Medium Carbon Steel
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3F SB FR FB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384011807
  • Max Rpm
    6800 rpm
  • Peak Torque
    202000 in
  • Product Type
    Complete Gear Couplings
  • Series
    FAST'S
  • Sleeve Material
    Carbon Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Straight Faced Involute Hub Tooth
  • Torque Capacity
    101000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)