Motion
4 1/2 EB RHUB FB USE MI ITEM#: 14407217

KOP-FLEX
4 1/2 EB RHUB FB USE MI ITEM#: 14407217

Gear Coupling Hub - 4-1/2, 7-1/4 in, Finished with Keyway, Flex-Rigid
Mi Item #04679935
MFR #4 1/2 EB RHUB FB USE MI ITEM#: 14407217
Price$5,527.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4 1/2 EB RHUB FB USE MI ITEM#: 14407217

Gear Coupling Hub - 4-1/2, 7-1/4 in, Finished with Keyway, Flex-Rigid
Mi Item #04679935
MFR #4 1/2 EB RHUB FB USE MI ITEM#: 14407217

Mfr description
4 1/2 EB RHUB FB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,527.96/each

Specifications

Dimensions

  • Bore Diameter
    7-1/4 in
  • Coupling Size Code
    4-1/2
  • Hub Diameter
    10-1/8 in
  • Keyway Size
    1 x 1/2 in
  • Length Through Bore
    5-1/16 in
  • Sleeve Outside Diameter
    13-5/8 in

Details

  • Bore Type
    Finished w/ Keyway
  • Design Features
    Floating Shaft Coupling
  • Flex Type
    Flex-Rigid
  • Manufacturer Catalog Number
    2283265
  • Manufacturer Upc Number
    662384145847
  • Max Rpm
    4770 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    H
  • Tooth Profile
    Crowned
  • Torque Capacity
    318000 in
  • UPC_NO
    662384145847
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)