Motion
4 1/2F MSHUB

KOP-FLEX
4 1/2F MSHUB

Gear Coupling Hub - 4-1/2, 5 in, Rough Stock Bore, Full Flex
MI ITEM #04679937
MFR #4 1/2F MSHUB
Price$7,576.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4 1/2F MSHUB

Gear Coupling Hub - 4-1/2, 5 in, Rough Stock Bore, Full Flex
MI ITEM #04679937
MFR #4 1/2F MSHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,576.85/each

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Coupling Size Code
    4.5
  • Hub Diameter
    6.5000 in
  • Length Through Bore
    5.8125 in
  • Outside Diameter
    13.6250 in
  • Sleeve Outside Diameter
    13.6250 in
  • Weight
    66.3500 lbs

Details

  • Bore Type
    Rough Bore
  • Component Type
    Medium Slide Flex Hub
  • Flex Type
    Full Flex
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384978803
  • Material
    Carbon Steel
  • Max Rpm
    4770 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    FASTS
  • Tooth Profile
    Straight
  • Torque Capacity
    318000

Overview

Mfr description
4 1/2F MSHUB
  • Crowned tooth tips for piloting. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought