Motion
4 1/2H SB FF FB

KOP-FLEX
4 1/2H SB FF FB

2275170 Complete Gear Coupling - Cplg Size 4-1/2, Finished w/ Keyway, Shrouded Bolt, Full Flex, 13.6250 in OD, 10.9390 in Length
MI ITEM #04679940
MFR #4 1/2H SB FF FB
List Price$12,022.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4 1/2H SB FF FB

2275170 Complete Gear Coupling - Cplg Size 4-1/2, Finished w/ Keyway, Shrouded Bolt, Full Flex, 13.6250 in OD, 10.9390 in Length
MI ITEM #04679940
MFR #4 1/2H SB FF FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,022.03/each for your price

Overview

Mfr description
4 1/2H SB FF FB
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.

Specifications

  • Coupling Size Code
    4-1/2
  • Bore Type
    Finished
  • Min Bore Diameter
  • Maximum Bore Diameter
  • Bolt Type
    Shrouded
  • Flex Type
    Full Flex
  • Hub Material
    Medium Carbon Steel
  • Sleeve Material
    Carbon Steel
  • Series
    H
  • Peak Torque
    636000 in
  • Torque Capacity
    318000 in
  • Max Rpm
    4770 rpm
  • Length Through Bore
  • Coupling Overall Length
    9.6875 in
  • Sleeve Outside Diameter
  • Sleeve Type
    Flanged
  • Hub Diameter
    8.5000 in
  • Horsepower @ 100 RPM
    505 hp
  • Tooth Profile
    Straight faced, Involute Stub Tooth
  • Bolt Circle Diameter
    11.7500 in
  • Manufacturer Upc Number
    662384146578
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    240.48 lbs
  • Outside Diameter
    13.6250 in
  • Overall Length
    9.6875 in
  • Manufacturer Catalog Number
    4 1/2H SB FF FB
  • Product Type
    Complete Gear Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text