Motion
5F SRHUB FB

KOP-FLEX
5F SRHUB FB

2296911 Gear Coupling Hub - Cplg Size: 5, Bore Type: Finished w/ Keyway, Material: Carbon Steel
Mi Item #04679954
MFR #5F SRHUB FB
Price$6,025.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5F SRHUB FB

2296911 Gear Coupling Hub - Cplg Size: 5, Bore Type: Finished w/ Keyway, Material: Carbon Steel
Mi Item #04679954
MFR #5F SRHUB FB

Mfr description
5F SRHUB FB
  • Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,025.03/each

Specifications

Dimensions

  • Bore Diameter
    5.5000 in
  • Coupling Size Code
    5
  • Hub Diameter
    7.3125 in
  • Length Through Bore
    5.5625 in
  • Outside Diameter
    15.3125 in
  • Sleeve Outside Diameter
    15.3125 in
  • Weight
    87.6500 lbs

Details

  • Bore Type
    Finished
  • Component Type
    Short Slide Hub
  • Flex Type
    Gear
  • Hub Material
    Carbon Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384916133
  • Material
    Carbon Steel
  • Max Rpm
    4300 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    FASTS
  • Tooth Profile
    Straight
  • Torque Capacity
    441000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)