Motion
5H FHUB FB

KOP-FLEX
5H FHUB FB

Gear Coupling Hub - 5, 7-3/8 in, Finished with Keyway, Full Flex
MI ITEM #04679955
MFR #5H FHUB FB
Price$4,485.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5H FHUB FB

Gear Coupling Hub - 5, 7-3/8 in, Finished with Keyway, Full Flex
MI ITEM #04679955
MFR #5H FHUB FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,485.96/each

Specifications

Dimensions

  • Bore Diameter
    7-3/8 in
  • Coupling Overall Length
    11-1/16 in
  • Coupling Size Code
    5
  • Hub Diameter
    9-1/2 in
  • Keyway Size
    1-1/4 x 5/8 in
  • Length Through Bore
    6-1/32 in
  • Sleeve Outside Diameter
    15-5/16 in

Details

  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Manufacturer Catalog Number
    2283158
  • Manufacturer Upc Number
    662384405217
  • Max Rpm
    4300 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    H
  • Tooth Profile
    Crowned
  • Torque Capacity
    441000 in
  • UPC_NO
    662384405217

Overview

Mfr description
5H FHUB FB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought