Motion
7H EB FF FB

KOP-FLEX
7H EB FF FB

2275006 Complete Gear Coupling - Cplg Size 7, Finished w/ Keyway, Exposed Bolt, Full Flex, 20.7500 in OD, 17.7510 in Length
MI ITEM #04679963
MFR #7H EB FF FB
Price$45,112.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
7H EB FF FB

2275006 Complete Gear Coupling - Cplg Size 7, Finished w/ Keyway, Exposed Bolt, Full Flex, 20.7500 in OD, 17.7510 in Length
MI ITEM #04679963
MFR #7H EB FF FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45,112.59/each

Specifications

Dimensions

  • Bolt Circle Diameter
    18.2500 in
  • Coupling Overall Length
    15.3750 in
  • Coupling Size Code
    7
  • Hub Diameter
    13.5000 in
  • Length Through Bore  
    8.6875 in
  • Maximum Bore Diameter  
    10.3750 in
  • Min Bore Diameter  
    4.0000 in
  • Outside Diameter
    20.7500 in
  • Overall Length
    15.3750 in
  • Sleeve Outside Diameter  
    20.7500 in
  • Weight
    959.52 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished
  • CAD Drawing
  • Flex Type
    Full Flex
  • Horsepower @ 100 RPM
    1840 hp
  • Hub Material
    Medium Carbon Steel
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    7H EB FF FB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384146707
  • Max Rpm
    3000 rpm
  • Peak Torque
    2320000 in
  • Product Type
    Complete Gear Couplings
  • Series
    H
  • Sleeve Material
    Carbon Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Straight faced, Involute Stub Tooth
  • Torque Capacity
    1160000 in

Overview

Mfr description
7H EB FF FB
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought