Motion
7H FHUB FB

KOP-FLEX
7H FHUB FB

2283182 Gear Hubs - 7, 0.5000 to 10.3750 in
MI ITEM #04679964
MFR #7H FHUB FB
List Price$11,829.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
7H FHUB FB

2283182 Gear Hubs - 7, 0.5000 to 10.3750 in
MI ITEM #04679964
MFR #7H FHUB FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,829.07/each for your price

Overview

Mfr description
7H FHUB FB

Specifications

  • Coupling Size Code
    7
  • Bore Diameter
    0.5000 to 10.3750 in
  • Length Through Bore
    8.6875 in
  • Hub Diameter
    13.5000 in
  • Max Rpm
    3000 rpm
  • Manufacturer Upc Number
    662384407211
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text