Motion
KSG 14OZ

KOP-FLEX
KSG 14OZ

1968262 Gear Coupling Component - Coupling Grease, KSG Series
Mi Item #04679970
MFR #KSG 14OZ
Price$211.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
KSG 14OZ

1968262 Gear Coupling Component - Coupling Grease, KSG Series
Mi Item #04679970
MFR #KSG 14OZ

Mfr description
KSG 14OZ
  • KSG Standard Coupling Grease specially formulated for use in standard coupling applications. KHP High Performance Coupling Grease specially formulated for use in high speed (balanced) couplings. Polyethylene thickener used in KSG and KHP prevents centrifugal separation of the oil. Superior to lithium-based greases.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$211.52/each

Specifications

Dimensions

  • Coupling Size Code
    3.5
  • Weight
    1.10 lbs, 1.1

Details

  • Includes
    Grease
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384783780
  • Material
    Grease
  • Product Type
    Gear Coupling Components
  • Product Types
    Grease
  • Series
    Fast, Series H, Waldron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)