Motion
352 MORFLEX CC BOLT SET

MORSE
352 MORFLEX CC BOLT SET

086401 Bolt Set - 352 MORFLEX Size, Use With Morflex: Flexible Style Couplings, Material: Steel
MI ITEM #04679978
MFR #352 MORFLEX CC BOLT SET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
352 MORFLEX CC BOLT SET

086401 Bolt Set - 352 MORFLEX Size, Use With Morflex: Flexible Style Couplings, Material: Steel
MI ITEM #04679978
MFR #352 MORFLEX CC BOLT SET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
352 MORFLEX CC BOLT SET ELASTOMERIC COUP
  • Up to 10 degrees misalignment Resilient Design Absorbs Vibration Exposed and shrouded bolt configurations

Specifications

  • Part Type
    Bolt Set
  • Coupling Style
    Flexible
  • Material
    Steel
  • Ambient Temperature Range
    0 to 200 °F
  • Manufacturer Catalog Number
    352 MORFLEX CC BOLT SET
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288383086
  • Weight
    0.16
  • Coupling Size
    352
  • Coupling Type
    Elastomeric Coupling
  • Lubrication Type
    Non-Lubricated
  • Temperature Range
    0 F to 200 F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text