Motion
120-5C 10 ft

MORSE
120-5C 10 ft

327407 Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Cottered, 5 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #04680005
MFR #120-5C 10 ft
Price$1,830.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
120-5C 10 ft

327407 Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Cottered, 5 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #04680005
MFR #120-5C 10 ft

Mfr description
120-5C 10FT ROLLER CHAIN
  • Unmatched Quality and Performance
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,830.25/each

Specifications

Dimensions

  • Link Plate Thickness
    0.1870 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.4370 in
  • Plate Height
    1.4000 in
  • Roller Diameter
    0.8750 in
  • Roller Width
    1.0000 in
  • Tensile Strength
    170000 lbs
  • Weight per Foot
    18.77 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Finish Coating
    Uncoated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    327407
  • Manufacturer Upc Number
    662288463641
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    5
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    662288463641

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)