Motion
120H-3C 10 ft

MORSE
120H-3C 10 ft

322524 Roller Chain - Heavy Series, 120 / 1-1/2 in Pitch, Cottered, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #04680006
MFR #120H-3C 10 ft
List Price$1,075.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
120H-3C 10 ft

322524 Roller Chain - Heavy Series, 120 / 1-1/2 in Pitch, Cottered, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #04680006
MFR #120H-3C 10 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,075.27/each for your price

Overview

Mfr description
120H-3C 10FT ROLLER CHAIN
  • Unmatched Quality and Performance
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
  • Price per foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Heavy
  • Chain Construction
    Cottered
  • Number Of Strands Across
    3
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Finish Coating
    Uncoated
  • Link Plate Thickness
    0.2190 in
  • Pin Diameter
    0.4370 in
  • Plate Height
    1.4000 in
  • Roller Diameter
    0.8750 in
  • Tensile Strength
    102000 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Roller Width
    1.0000 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    322524
  • Manufacturer Upc Number
    662288456520
  • UPC_NO
    662288456520
  • Weight per Foot
    12.6 lbs
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought