Motion
140H-2 C/L C/P S/F

MORSE
140H-2 C/L C/P S/F

144801 Roller Chain Connecting Link - 140 / 1-3/4 in Pitch, Carbon Steel Material
Mi Item #04680020
MFR #140H-2 C/L C/P S/F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
140H-2 C/L C/P S/F

144801 Roller Chain Connecting Link - 140 / 1-3/4 in Pitch, Carbon Steel Material
Mi Item #04680020
MFR #140H-2 C/L C/P S/F

Mfr description
140H-2 C/L C/P S/F ROLLER CHAIN CONNECTI
  • Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    2.0000 in
  • Chain Size
    140
  • Chain Size & Pitch
    140 / 1-3/4 in
  • Inside Width
    1.0000 in
  • Link Plate Height
    1.6340 in
  • Link Plate Thickness
    0.2500 in
  • Pin Diameter
    0.5000 in
  • Roller Diameter
    1.0000 in
  • Weight
    1.34 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    140H-2 C/L C/P S/F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288562832
  • Material
    Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662288562832
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)