Motion
200H-2C 10 ft

MORSE
200H-2C 10 ft

322535 Roller Chain - Heavy Series, 200 / 2-1/2 in Pitch, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04680047
MFR #200H-2C 10 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
200H-2C 10 ft

322535 Roller Chain - Heavy Series, 200 / 2-1/2 in Pitch, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04680047
MFR #200H-2C 10 ft

Mfr description
200H-2C 10FT ROLLER CHAIN
  • Unmatched Quality and Performance
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Link Plate Thickness
    0.3750 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.7810 in
  • Plate Height
    2.3340 in
  • Roller Diameter
    1.5620 in
  • Roller Width
    1.5000 in
  • Tensile Strength
    190000 lbs
  • Weight per Foot
    24.3 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Finish Coating
    Uncoated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    322535
  • Manufacturer Upc Number
    662288456575
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Heavy
  • UPC_NO
    662288456575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)