Motion
25SS R 10FT

MORSE
25SS R 10FT

Roller Chain - Standard Series, 25 / 1/4 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
MI ITEM #04680082
MFR #25SS R 10FT
Price$92.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
25SS R 10FT

Roller Chain - Standard Series, 25 / 1/4 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
MI ITEM #04680082
MFR #25SS R 10FT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$92.28/each

Specifications

Dimensions

  • Chain Overall Width
    0.3120 in
  • Chain Size
    0.2500 in
  • Inside Width
    0.1250 in
  • Link Plate Height
    0.2300 in
  • Link Plate Thickness
    0.0300 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.0910 in
  • Pin Length
    0.3120 in
  • Roller Diameter
    0.1300 in
  • Roller Width
    0.1250 in
  • Tensile Strength
    700 lbs
  • Weight
    0.14 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    25 / 1/4 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288713524
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Stainless Steel
  • Standards Met
    ANSI B29.1
  • UPC_NO
    662288713524

Overview

Mfr description
25SS R 10FT STAINLESS STEEL ROLLER CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain 304 Series Stainless Steel for the most corrosive environments Available in package quantities or via quick-turnaround cut-to-length

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought