Motion
352 MORFLEX CC SPACER PLATE

MORSE
352 MORFLEX CC SPACER PLATE

012928 Spacer Plate - 352 MORFLEX Size, Use With Morflex: Flexible Style Couplings, Material: Steel
Mi Item #04680103
MFR #352 MORFLEX CC SPACER PLATE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
352 MORFLEX CC SPACER PLATE

012928 Spacer Plate - 352 MORFLEX Size, Use With Morflex: Flexible Style Couplings, Material: Steel
Mi Item #04680103
MFR #352 MORFLEX CC SPACER PLATE

Mfr description
352 MORFLEX CC SPACER PLATE ELASTOMERIC
  • Up to 10 degrees misalignment Resilient Design Absorbs Vibration Exposed and shrouded bolt configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size
    352
  • Weight
    0.45

Details

  • Ambient Temperature Range
    0 to 200 °F
  • Coupling Style
    Flexible
  • Coupling Type
    Elastomeric Coupling
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    352 MORFLEX CC SPACER PLATE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288372080
  • Material
    Steel
  • Part Type
    Spacer Plate
  • Temperature Range
    0 F to 200 F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)