Motion
41SS O/L 2P

MORSE
41SS O/L 2P

159470 Roller Chain Offset Link - 41 / 1/2 in Pitch, Stainless Steel Material
MI ITEM #04680133
MFR #41SS O/L 2P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
41SS O/L 2P

159470 Roller Chain Offset Link - 41 / 1/2 in Pitch, Stainless Steel Material
MI ITEM #04680133
MFR #41SS O/L 2P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41SS O/L 2P ROLLER CHAIN OFFSET LINK STA

Specifications

  • Chain Size & Pitch
    41 / 1/2 in
  • Link Type
    Offset Link
  • Material
    Stainless Steel
  • Chain Size
    41
  • Manufacturer Catalog Number
    159470
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288402046
  • UPC_NO
    662288402046
  • Weight
    0.03 lbs
  • Chain Number & Pitch
    41 / 1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text