Motion
500 TL PRESS PLATE PB

MORSE
500 TL PRESS PLATE PB

Torque Limiter Pressure Plate - For Use With: 500A
Mi Item #04680136
MFR #500 TL PRESS PLATE PB
Price$165.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
500 TL PRESS PLATE PB

Torque Limiter Pressure Plate - For Use With: 500A
Mi Item #04680136
MFR #500 TL PRESS PLATE PB

Mfr description
500 TL PRESS PLATE PB FOR TORQUE LIMITER
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories to the torque overload devices Press plates are available and are easily installed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.46/each

Specifications

Dimensions

  • Height
    0.5
  • Length
    4.7
  • Weight
    0.38 lbs, 1.3
  • Width
    5.8

Details

  • Installation Instructions
  • Manufacturer Catalog Number
    500 TL PRESS PLATE PB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288389446
  • Part Type
    Pressure Plate
  • Series
    500A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)