Motion
60NP C/L C/P S/F

MORSE
60NP C/L C/P S/F

321322 Connecting Link - 60 / 3/4 in Pitch, Carbon Steel Material, Nickel Plated Finish
MI ITEM #04680154
MFR #60NP C/L C/P S/F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
60NP C/L C/P S/F

321322 Connecting Link - 60 / 3/4 in Pitch, Carbon Steel Material, Nickel Plated Finish
MI ITEM #04680154
MFR #60NP C/L C/P S/F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60NP C/L C/P S/F ROLLER CHAIN CONNECTING
  • Unmatched Quality and Performance in Morse Brand Chain
  • All components are plated before assembly
  • The strength of standard steel chain at a fraction of the price of Stainless Steel

Specifications

  • Chain Size & Pitch
    60 / 3/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Finish Coating
    Nickel Plated
  • Roller Diameter
    0.468 in
  • Link Plate Thickness
    0.0940 in
  • Pin Diameter
    0.2340 in
  • Chain Overall Width
    0.5000 in
  • Manufacturer Catalog Number
    321322
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288454687
  • UPC_NO
    662288454687
  • Weight
    0.06 lbs
  • Chain Number & Pitch
    60 / 3/4 in
  • Plate Height
    0.7000 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought