Specifications
Dimensions
- Chain Size & Pitch80 / 1 in
Details
- Attachment Link NumberD-3
- Chain Number & Pitch80 / 1 in
- Link TypeConnecting Link
- Manufacturer Upc Number662288470380
- MaterialCarbon Steel
- Product TypeAttachment Chain Links
- UPC_NO662288470380
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)