Motion
BL544 X 100 ft

MORSE
BL544 X 100 ft

337608 Leaf Chain - 4 x 4 Lacing, 0.6250 in Pitch, 15000 lb Breaking Strength, 100 ft Overall Length, Steel Material
Mi Item #04680171
MFR #BL544 X 100 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
BL544 X 100 ft

337608 Leaf Chain - 4 x 4 Lacing, 0.6250 in Pitch, 15000 lb Breaking Strength, 100 ft Overall Length, Steel Material
Mi Item #04680171
MFR #BL544 X 100 ft

Mfr description
BL544 100FT 1919P M TO M LEAF CHAIN
  • 100 ft Box
  • Priced per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Breaking Strength
    15000 lb
  • Lacing
    4 x 4
  • Link Plate Height  
    0.5840 in
  • Link Plate Thickness  
    0.0940 in
  • Overall Length
    100 ft
  • Pin Diameter  
    0.2340 in
  • Pitch  
    0.6250 in
  • Width Over Riveted Pins
    0.8750 in

Details

  • Additional Details
    Replacement chain specifications should be verified by lift manufacturer
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288599708
  • Material
    Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ISO LH 1234, F97 Certified
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)