Motion
BR-30

MORSE
BR-30

2623528 Lift-Off Cam Clutch - BR Series, 30 mm Bore Diameter, 100 mm Overall Diameter, Torque Capacity 448 ft-lbs
Mi Item #04680172
MFR #BR-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
BR-30

2623528 Lift-Off Cam Clutch - BR Series, 30 mm Bore Diameter, 100 mm Overall Diameter, Torque Capacity 448 ft-lbs
Mi Item #04680172
MFR #BR-30

Mfr description
BR-30 CLUTCH
  • Lift-off cam design provides contact free operation between the cams and the races for increased wear-life
  • Symmetrical design allows operation in either direction
  • External bearing support must be provided for concentricity between the housing and shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Keyway Size
    8 x 3.3 mm
  • Overall Diameter
    100 mm
  • Overall Width
    35 mm
  • Weight
    3.030 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2623528
  • Manufacturer Upc Number
    662288928232
  • Over Running Rpm Inner Race
    3600 rpm
  • Series
    BR
  • Torque Capacity
    448 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)