Specifications
Dimensions
- Chain Size & Pitch2080 / 2 in
Details
- Attachment Link NumberB-22
- Chain Number & Pitch2080 / 2 in
- Link TypeConnecting Link
- Manufacturer Upc Number662288557791
- MaterialCarbon Steel
- Product TypeAttachment Chain Links
- UPC_NO662288557791
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)