Motion
HV/SC808 6100 C-P SET

MORSE
HV/SC808 6100 C-P SET

462302 Silent Chain Conn Link Set - 1.0000 in Pitch, For Use with: HV/SC808, Material: Steel
MI ITEM #04680202
MFR #HV/SC808 6100 C-P SET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
HV/SC808 6100 C-P SET

462302 Silent Chain Conn Link Set - 1.0000 in Pitch, For Use with: HV/SC808, Material: Steel
MI ITEM #04680202
MFR #HV/SC808 6100 C-P SET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HV/SC808 6100 C-P SET SILENT CHAIN ACCES
  • HV/SC Chain accessory, 6100 series cotter pin connecting link set Available in 3/8", 1/2", 3/4", 1", 1 1/2", 2" pitches Provides smooth, quiet, cost-efficient operation

Specifications

  • Link Type
    Cotter Pin Connector Set
  • Pitch
    1.0000 in
  • Material
    Steel
  • Average Ultimate Tensile Strength
    40000 lb
  • Chain Size
    1 in
  • Product Types
    Inverted Tooth Chain Drives
  • Chain Overall Width
    2.0000 in
  • Width Over Drilled Pins
    2.2720 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HV/SC808 6100 C-P SET
  • Manufacturer Upc Number
    662288566830
  • Weight
    0.07 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text