Motion
HV812 63-139 10FT

MORSE
HV812 63-139 10FT

343859 Silent Chain - HV Inverted Tooth, Dual Side Guide Style, 1.0000 in Pitch, 3.0000 Overall Width, Steel Material
MI ITEM #04680230
MFR #HV812 63-139 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
HV812 63-139 10FT

343859 Silent Chain - HV Inverted Tooth, Dual Side Guide Style, 1.0000 in Pitch, 3.0000 Overall Width, Steel Material
MI ITEM #04680230
MFR #HV812 63-139 10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Average Ultimate Tensile Strength
    60000 lb
  • Chain Overall Width
    3.0000
  • Chain Size
    1
  • Inside Width
    2.8920 in
  • Lacing
    12 x 13
  • Overall Length
    10 ft
  • Pitch
    1.0000 in
  • Weight
    6.85
  • Width Between Guides
    2.8920 in
  • Width Over Drilled Pins
    3.545
  • Width Over Riveted Pins
    3.7850 in

Details

  • Chain Construction
    Dual Side Guide
  • Chain Type
    HV Chain
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HV812 63-139 10FT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288867807
  • Material
    Steel

Overview

Mfr description
HV812 63-139 10FT HV CHAIN
  • Available in 3/8", 1/2", 3/4", 1", 1 1/2", 2" pitches in 10FT sections or cut to lengh New style; provides smooth, quiet, cost-efficient operation Designed with a pin and rocker joint, to reduce friction and provide pitch elongation for smooth sprocket engagement. Ideal for applications where heavy loads (50 to 6000 horsepower) are to be transmitted at moderate to high speeds, up to 10,000 feet per minute. It also is ideal where compact design is important.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought