Motion
HV816 63-139

MORSE
HV816 63-139

343860 HV Inverted Tooth Chain - HV Chain Chain, Outside Style, 1.0000 in Pitch, 4.0000 in Overall Width, Carbon Steel Material
MI ITEM #04680231
MFR #HV816 63-139
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
HV816 63-139

343860 HV Inverted Tooth Chain - HV Chain Chain, Outside Style, 1.0000 in Pitch, 4.0000 in Overall Width, Carbon Steel Material
MI ITEM #04680231
MFR #HV816 63-139

Mfr description
HV816 63-139 10FT HV CHAIN
  • High Speed Performance
  • Normal Operating range from 3000 to 7000 FPM with higher speed capability conditions
  • High HP in a narrow width
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Average Ultimate Tensile Strength
    80000 lbs
  • Chain Overall Width
    4.0000 in
  • Inside Width
    0.9370 in
  • Lacing
    16 x 17
  • Overall Length
    10 ft
  • Pitch
    1.0000 in
  • Weight
    9.04 lbs/ft
  • Width Between Guides
    0.9370 in
  • Width Over Drilled Pins
    4.5450 in
  • Width Over Riveted Pins
    4.1550 in

Details

  • Chain Construction
    Outside
  • Chain Type
    HV Chain
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288867814
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)