Motion
KK17-2GD 1K

MORSE
KK17-2GD 1K

Cam Clutch - KK Series Series, 17 mm Bore Diameter, 1.575 in Overall Diameter, Torque Capacity 31.7, Operation Mode: Backstopping, Indexing, Overrunning
Mi Item #04680232
MFR #KK17-2GD 1K
Price$745.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
KK17-2GD 1K

Cam Clutch - KK Series Series, 17 mm Bore Diameter, 1.575 in Overall Diameter, Torque Capacity 31.7, Operation Mode: Backstopping, Indexing, Overrunning
Mi Item #04680232
MFR #KK17-2GD 1K

Mfr description
KK17-2GD 1K CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry This general bearing clutch can be utilized with both oil and grease lubrication. Self contained ball bearing and cam clutch KK Clutch is available in several configuations with different sealing options and inner and outer keyway options.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$745.05/each

Specifications

Dimensions

  • Bore Diameter
    17 mm
  • Bore Size
    17 mm
  • Overall Diameter
    1.575 in
  • Overall Width
    0.669 in
  • Weight
    0.22 lbs

Details

  • Bearing Support
    No
  • Drag Torque
    0.0074 ft-lbs
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KK17-2GD 1K
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288927389
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Over Running Rpm Inner Race
    3500
  • Over Running Rpm Outer Race
    1900
  • Radial Dynamic Load Capacity
    1573.7
  • Radial Static Load Capacity
    831.8
  • Series
    KK Series
  • Torque Capacity
    31.7
  • UPC_NO
    662288927389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)