Motion
MG700A 2-1/4FB CL

MORSE
MG700A 2-1/4FB CL

Cam Clutch - MG-700 Series, 2.2500 in Bore Diameter, 7.1250 in Overall Diameter, Torque Capacity 5000 ft-lbs, Operation Mode = Overrunning, Backstopping, Indexing - Light Duty
MI ITEM #04680241
MFR #MG700A 2-1/4FB CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MG700A 2-1/4FB CL

Cam Clutch - MG-700 Series, 2.2500 in Bore Diameter, 7.1250 in Overall Diameter, Torque Capacity 5000 ft-lbs, Operation Mode = Overrunning, Backstopping, Indexing - Light Duty
MI ITEM #04680241
MFR #MG700A 2-1/4FB CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MG700A 2-1/4FB CL M SERIES CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry The M series ball bearing clutch contain precision formed cams made from high quality steel and precision ground. Our most versatile clutch, this unit is the workhorse of the industry MG is primarily used for general duty overriding, indexing, back-stopping. Offers precise spring energizing to provide ling overunning life.

Specifications

  • Series
    M Series
  • Bore Diameter
    2.25 in
  • Additional Details
    M Series ball bearing clutches contain precision formed cams made from high quality steel that are hardened then precision finished. Our most versatile and custom configurable clutch, this unit is the workhorse of the industry. The unique finishing process provides a smooth cam surface resulting in uniform contact with the races, providing even load distribution and prolonged wear life. These clutch models are designed to mount on through shafts and are secured to the shaft by a matching key provided with each stock bore clutch. Grease lubrication for each series can be provided at no additional cost. Primarily used for general duty applications. Overrunning, backstopping and light duty indexing. The MG model offers precise spring energizing to provide long overrunning wear life.
  • Torque Capacity
    5000
  • Overall Diameter
    7.125 in
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Lubrication
    Oil
  • Over Running Rpm Inner Race
    1200 rpm
  • Over Running Rpm Outer Race
    400
  • Normal Over Running Drag
    1.3 ft-lbs
  • Inner Race Width
    5 in
  • Outer Width
    4.875 in
  • Drag Torque
    1.3 ft-lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    MG700A 2-1/4FB CL
  • Weight
    43.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text