Motion
2663409

MORSE
2663409

2663409 Clutch & Brake Part - MZEU Series, Cover Set
Mi Item #04680251
MFR #2663409
Price$7,146.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
2663409

2663409 Clutch & Brake Part - MZEU Series, Cover Set
Mi Item #04680251
MFR #2663409

Mfr description
MZEU35-E4 COVER MZEU CLUTCH COMPONENT
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry MZEU series has a dual metric ball bearing supported design with metric bores. It is suitable for overrunnng and middle speed backstopping. This one way sprag clutch has tapped holes to mount accessories
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,146.46/each

Specifications

Dimensions

  • Bore Diameter
    1.378 in / 35 mm
  • Bore Size
    1.378 in / 35 mm
  • Clutch Brake Size Code
    MZEU35
  • Keyway Size
    10 X 3.3
  • Weight
    2.00 lb

Details

  • Clutch Brake Type
    Manual-Control Cam Operated Clutch
  • Drag Torque
    0.49 N-m / 0.361405439 lb-ft
  • Manufacturer Catalog Number
    MZEU35-E4 COVER SET
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288930464
  • Product Types
    MZEU Series
  • Series
    MZEU
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)