Specifications
Dimensions
- Clutch Brake Size CodeMZEU50
- Weight4.475 lbs
Details
- Clutch Brake TypeManual-Control Cam Operated Clutch
- Manufacturer Catalog Number2663490
- Manufacturer Upc Number662288930556
- Product TypesFlange Set
- SeriesMZEU
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)