Motion
2663508

MORSE
2663508

2663508 Cam Clutch Part - Flange Set, 50 mm Bore Dia., MZEU Series
MI ITEM #04680254
MFR #2663508
Price$6,659.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
2663508

2663508 Cam Clutch Part - Flange Set, 50 mm Bore Dia., MZEU Series
MI ITEM #04680254
MFR #2663508

Mfr description
MZEU50-E2 FLANGE SET
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry MZEU series has a dual metric ball bearing supported design with metric bores. It is suitable for overrunnng and middle speed backstopping. This one way sprag clutch has tapped holes to mount accessories
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,659.49/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Bore Size
    1.969 in / 50 mm
  • Keyway Size
    14 X 3.8
  • Outside Diameter
    185 mm
  • Overall Width
    14 mm
  • Weight
    2.78 lb

Details

  • Clutch Brake Type
    Clutch
  • Drag Torque
    0.79 N-m / 0.582674076 lb-ft
  • Manufacturer Catalog Number
    MZEU50-E2 FLANGE SET
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288930563
  • Over Running Rpm Inner Race
    1300 rpm
  • Over Running Rpm Outer Race
    250 rpm
  • Product Types
    MZEU Series
  • Series
    MZEU
  • Torque Capacity
    1526.80 ft-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)