Motion
SC0305 SG 10FT

MORSE
SC0305 SG 10FT

Silent Chain - Standard Chain, Dual Side Guide Style, 0.1875 in Pitch, 0.1563 in Overall Width, Steel Material
MI ITEM #04680262
MFR #SC0305 SG 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
SC0305 SG 10FT

Silent Chain - Standard Chain, Dual Side Guide Style, 0.1875 in Pitch, 0.1563 in Overall Width, Steel Material
MI ITEM #04680262
MFR #SC0305 SG 10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Average Ultimate Tensile Strength
    500 lb
  • Chain Overall Width
    0.1563 in
  • Chain Size
    0.1875
  • Lacing
    2 x 3
  • Overall Length
    10 ft
  • Pitch
    0.1875 in
  • Weight
    0.12
  • Width Between Guides
    0.09375
  • Width Over Riveted Pins
    0.200 in

Details

  • Chain Construction
    Dual Side Guide
  • Chain Type
    Standard
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SC0305 SG 10FT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288867869
  • Material
    Steel

Overview

Mfr description
SC0305 SG 10FT SILENT CHAIN
  • Available in 3/8", 1/2", 3/4", 1"pitches in 10FT sections or cut to lengh Available in "Side Guide" or "Center Guide" construction Designed with an exclusive rocker joint that eliminates friction during chain articulation permitting high rotative spped with less wear and heat. Ideal for low to moderate horsepower applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought