Motion
SC403 C-L SET

MORSE
SC403 C-L SET

330131 Silent Chain Conn Link Set - 0.5000 in Pitch, For Use with: SC403, Material: Steel
MI ITEM #04680264
MFR #SC403 C-L SET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
SC403 C-L SET

330131 Silent Chain Conn Link Set - 0.5000 in Pitch, For Use with: SC403, Material: Steel
MI ITEM #04680264
MFR #SC403 C-L SET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC403 C-L SET SILENT CHAIN ACCESSORIES
  • SC Chain accessory, standard connecting link set Available in 3/8", 1/2", 3/4", 1", 1 1/2", 2" pitches Provides smooth, quiet, cost-efficient operation

Specifications

  • Link Type
    Connector Link Set
  • Pitch
    0.5000 in
  • Material
    Steel
  • Average Ultimate Tensile Strength
    5600 lbs
  • Chain Size
    0.5 in
  • Product Types
    Inverted Tooth Chain Drives
  • Lacing
    6 x 7
  • Chain Overall Width
    0.7500 in
  • Width Over Drilled Pins
    1.0290 in
  • Width Over Riveted Pins
    0.8950 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SC403 C-L SET
  • Manufacturer Upc Number
    662288466444
  • Weight
    0.45 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text