Motion
D-214-38

ROLLWAY
D-214-38

Journal Bearing Complete Assembly - 2.7559 in Bore, 4.9213 in OD, 2.3750 in Width, Steel
Mi Item #04680350
MFR #D-214-38
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
D-214-38

Journal Bearing Complete Assembly - 2.7559 in Bore, 4.9213 in OD, 2.3750 in Width, Steel
Mi Item #04680350
MFR #D-214-38

Mfr description
D-214-38 JOURNAL ROLLER BEARING
  • Races and Rollers are manufactured from high quality bearing grade steel and are hardened to Rc 58 minimum
  • Roller assemblies have flush ground ends
  • All Outer Rings are supplied with oil holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.7559 in
  • Outside Diameter
    4.9213 in
  • Overall Width
    2.3750 in

Details

  • Bearing Material
    Steel
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Complete Assemblies
  • Type Of Bearing
    Complete Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)