Motion
D-216-42

ROLLWAY
D-216-42

Journal Bearing Complete Assembly - 3.1496 in Bore, 5.5118 in OD, 2.6250 in Width, Steel
MI ITEM #04680351
MFR #D-216-42
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
D-216-42

Journal Bearing Complete Assembly - 3.1496 in Bore, 5.5118 in OD, 2.6250 in Width, Steel
MI ITEM #04680351
MFR #D-216-42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D-216-42 JOURNAL ROLLER BEARING
  • Races and Rollers are manufactured from high quality bearing grade steel and are hardened to Rc 58 minimum
  • Roller assemblies have flush ground ends
  • All Outer Rings are supplied with oil holes

Specifications

  • Type Of Bearing
    Complete Assembly
  • Bore Diameter
    3.1496 in
  • Outside Diameter
    5.5118 in
  • Overall Width
    2.6250 in
  • Bearing Material
    Steel
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Complete Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text