Motion
D-219-48

ROLLWAY
D-219-48

Journal Bearing Complete Assembly - 3.5433 in Bore, 6.6929 in OD, 3.0000 in Width, Steel
MI ITEM #04680365
MFR #D-219-48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
D-219-48

Journal Bearing Complete Assembly - 3.5433 in Bore, 6.6929 in OD, 3.0000 in Width, Steel
MI ITEM #04680365
MFR #D-219-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D-219-48 JOURNAL ROLLER BEARING
  • Races and Rollers are manufactured from high quality bearing grade steel and are hardened to Rc 58 minimum
  • Roller assemblies have flush ground ends
  • All Outer Rings are supplied with oil holes

Specifications

  • Type Of Bearing
    Complete Assembly
  • Bore Diameter
    3.5433 in
  • Outside Diameter
    6.6929 in
  • Overall Width
    3.0000 in
  • Bearing Material
    Steel
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Complete Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text