Motion
24036 MB C3 W33

ROLLWAY
24036 MB C3 W33

Spherical Roller Bearing - 180 mm ID, 280 mm OD, 100 mm Width, Straight Bore, Open, C3
MI ITEM #04680376
MFR #24036 MB C3 W33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
24036 MB C3 W33

Spherical Roller Bearing - 180 mm ID, 280 mm OD, 100 mm Width, Straight Bore, Open, C3
MI ITEM #04680376
MFR #24036 MB C3 W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    2.10 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    100 mm
  • Precision Rating
    ISO 15-2008
  • Weight
    49.38 lbs

Details

  • Bearing Material
    High Carbon Chromium Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Two-Piece
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    3 Oil Holes & Lubrication Groove
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410008298
  • Max Operating Temperature
    302 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    240
  • UPC_NO
    637410008298

Overview

Mfr description
24036 MB C3 W33 SHPERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text