Motion
23120 MB C3 W33

ROLLWAY
23120 MB C3 W33

Spherical Roller Bearing - 100 mm ID, 165 mm OD, 52 mm Width, Straight Bore, Open, C3
MI ITEM #04680384
MFR #23120 MB C3 W33
Price$3,539.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
23120 MB C3 W33

Spherical Roller Bearing - 100 mm ID, 165 mm OD, 52 mm Width, Straight Bore, Open, C3
MI ITEM #04680384
MFR #23120 MB C3 W33

Mfr description
23120 MB C3 W33 SPHERICAL DOUBLE ROW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,539.98/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    165 mm
  • Overall Width  
    52 mm

Details

  • Bearing Material
    High Carbon Chromium Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Two-Piece
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog Number
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410055216
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    23100
  • UPC_NO
    637410055216

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)