Motion
1490509000

SEALMASTER
1490509000

1490509000 Female Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24, With Lubrication Fitting
MI ITEM #04680388
MFR #1490509000
List Price$143.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1490509000

1490509000 Female Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24, With Lubrication Fitting
MI ITEM #04680388
MFR #1490509000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.02/each for your price

Overview

Mfr description
CFF 5YN ROD END
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Threads Y Stud

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    #5/16-24
  • Thread Direction
    Right Hand
  • Grade
    Commercial
  • Thread Type
    UNF
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    TEFLON
  • Radial Static Load Capacity
    3800 lbf
  • Operating Temperature Range
    Max 350 °F
  • Head Diameter
    0.8750 in
  • Lubrication
    Grease
  • Head Width
    0.3440 in
  • Series
    CFF
  • Manufacturer Catalog Number
    CFF 5YN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288724681
  • UPC_NO
    662288724681
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    0.11 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    5/16-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text