Motion
1490808000

SEALMASTER
1490808000

Female Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.5000 in, Shank Thread Size: #1/2-20, Non-Lubricated
Mi Item #04680390
MFR #1490808000
Price$143.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1490808000

Female Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.5000 in, Shank Thread Size: #1/2-20, Non-Lubricated
Mi Item #04680390
MFR #1490808000

Mfr description
CFF 8Y ROD END
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Threads Y Stud
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.65/each

Specifications

Dimensions

  • Ball Diameter
    0.9370 in
  • Bore Diameter  
    0.5000 in
  • Head Diameter
    1.3120 in
  • Head Width
    0.5000 in
  • Length To Ball Center
    2.1300 in
  • Misalignment Angle
    24.3 °
  • Shank Thread Length  
    1.0310 in
  • Shank Thread Size
    #1/2-20
  • Thread Size
    1/2-20
  • Weight
    0.42 lbs

Details

  • Axial Static Load Capacity
    900 lbs
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Finish Coating
    Corrosion Resistant Plating
  • Grade
    Commercial
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Grease
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CFF 8Y
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288724797
  • Max Operating Temperature
    350 °F
  • Operating Temperature Range
    Max 350 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    None
  • Radial Static Load Capacity
    9000 lbf
  • Rod End Type
    Female
  • Series
    CFF
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    662288724797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)