Motion
1590404000

SEALMASTER
1590404000

1590404000 Female Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28 in, Self Lubricating
MI ITEM #04680391
MFR #1590404000
List Price$301.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1590404000

1590404000 Female Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28 in, Self Lubricating
MI ITEM #04680391
MFR #1590404000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$301.97/each for your price

Overview

Mfr description
CFFL 4T ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • Race Material
    TEFLON
  • Radial Static Load Capacity
    1550 lbf
  • Operating Temperature Range
    Max 250°
  • Head Diameter
    0.7500 in
  • Lubrication
    Self Lubricating
  • Head Width
    .2810 in
  • Series
    CFF
  • Manufacturer Catalog Number
    1590404000
  • UPC_NO
    662288721178
  • CAD Drawing
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text